Zoro Homepage

DSUB 25F PCB RA E G50 CAD

  • Mfr # DBMME25SFA101

  • Zoro # G907584099


product price: $68.89
/ea

Key Features

Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
Contact Size
25#20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMME25SFA101
Zoro #
G907584099
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Shielding
Yes
Amps
7.5A
Insert Material
Thermoplastic UL94VO
No of Contacts
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.