Zoro Homepage

DSUB 25F PCB RA E G50 ZINC

  • Mfr # DBMME25SC

  • Zoro # G707583858


product price: $54.25
/ea

Key Features

No of Contacts
25
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Contact Size
25#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMME25SC
Zoro #
G707583858
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

No of Contacts
25
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Arrangement
25
Shielding
Yes
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Contact Mating Life
500
Shell Color
Yellow
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.