Zoro Homepage

DSUB 25F PCB RA E G50 ZINC

  • Mfr # DBMME25SF

  • Zoro # G707169854


product price: $52.99
/ea

Key Features

Connector Type
Rectangular
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
25#20
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMME25SF
Zoro #
G707169854
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Connector Type
Rectangular
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Insert Arrangement
25
Amps
7.5A
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.