
DSUB 25F PCB RA E GF ZINC
Mfr # DBME25SP
Zoro # G907169852
product price: $46.35
/eaKey Features
Contacts Supplied
Yes
Shielding
Yes
Amps
7.5A
Contact Size
25#20
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBME25SP
Zoro #
G907169852
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contacts Supplied
Yes
Shielding
Yes
Amps
7.5A
Grommet and Seals Material
Silicone
Contact Style
Socket
Operating Voltage AC V RMS Max
300
No of Contacts
25
Connector Style
Receptacle
Shell Color
Yellow
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
25
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.