
DSUB 25F PCB RA F GF ZINC
Mfr # DBMF25SR
Zoro # G107169911
product price: $46.85
/eaKey Features
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMF25SR
Zoro #
G107169911
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Shielding
Yes
Insert Arrangement
25
Termination Method
PCB - Right Angle
Contact Mating Life
500
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Amps
7.5A
Operating Voltage AC V RMS Max
300
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Shell Material
Steel
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.