Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F PCB RA G G30 TIN

  • Mfr # DBMG25SJK126

  • Zoro # G307583920


product price: $48.19
/ea

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Contact Style
Socket
Shell Color
Silver
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMG25SJK126
Zoro #
G307583920
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Contact Style
Socket
Shell Color
Silver
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Connector Style
Receptacle
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Shell Plating
Tin
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Shell Material
Steel
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.