Zoro Homepage

DSUB 25F PCB RA G GF CAD

  • Mfr # DBMG25SJA101

  • Zoro # G207583853


product price: $58.29
/ea

Key Features

Contact Style
Socket
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMG25SJA101
Zoro #
G207583853
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Style
Socket
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Amps
7.5A
Shielding
Yes
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Termination Method
PCB - Right Angle
Insert Arrangement
25
Shell Plating
Yellow Chromate over Cadmium
No of Contacts
25
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.