Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F PCB RA G30 TIN

  • Mfr # DB25SK126

  • Zoro # G807169624


product price: $18.69
/ea

Key Features

Connector Type
Rectangular
Shielding
Yes
No of Contacts
25
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB25SK126
Zoro #
G807169624
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Shielding
Yes
No of Contacts
25
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Shell Plating
Tin
Operating Voltage AC V RMS Max
300
Insert Arrangement
25
Contact Style
Socket
Amps
7.5A
Termination Method
Solder
Contacts Supplied
Yes
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Contact Plating
30 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.