
DSUB 25F PCB RA G30 TIN
Mfr # DBM25STK126
Zoro # G007583916
product price: $38.15
/eaKey Features
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Amps
7.5A
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM25STK126
Zoro #
G007583916
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Amps
7.5A
Contact Style
Socket
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Shell Color
Silver
Connector Style
Receptacle
Termination Method
PCB - Right Angle
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Plating
Tin
Insert Arrangement
25
Contact Plating
30 microinches Gold Plate
No of Contacts
25
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.