
DSUB 25F PCB RA G30 TIN
Mfr # DBM25STK126A191
Zoro # G507583935
product price: $40.45
/eaKey Features
Shell Plating
Tin
Contact Plating
30 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Shielding
Yes
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM25STK126A191
Zoro #
G507583935
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Shell Plating
Tin
Contact Plating
30 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Material
Steel
No of Contacts
25
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Insert Arrangement
25
Shell Color
Silver
Contacts Supplied
Yes
Amps
7.5A
Connector Style
Receptacle
Termination Method
PCB - Right Angle
Contact Style
Socket
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.