Zoro Homepage

DSUB 25F PCB RA G30 ZINC

  • Mfr # DBM25SG

  • Zoro # G107584677


product price: $68.39
/ea

Key Features

Amps
7.5A
Contact Plating
50 microinches Gold Plate
Insert Arrangement
25
Contact Size
25#20
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25SG
Zoro #
G107584677
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Amps
7.5A
Contact Plating
50 microinches Gold Plate
Insert Arrangement
25
Shielding
Yes
Contact Mating Life
500
Shell Material
Steel
Contact Material
Copper Alloy
Connector Style
Receptacle
No of Contacts
25
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Termination Method
PCB - Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.