Zoro Homepage

DSUB 25F PCB RA G50 TIN

  • Mfr # DBMM25SDA197

  • Zoro # G607169671


product price: $50.95
/ea

Key Features

Connector Type
Rectangular
Contact Mating Life
500
No of Contacts
25
Shielding
Yes
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25SDA197
Zoro #
G607169671
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Connector Type
Rectangular
Contact Mating Life
500
No of Contacts
25
Shielding
Yes
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Contact Style
Socket
Insert Arrangement
25
Shell Material
Steel
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Amps
7.5A
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
50 microinches Gold Plate
Shell Plating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.