
DSUB 25F PCB RA G50 TIN
Mfr # DBMM25SMA197
Zoro # G307584750
product price: $55.39
/eaKey Features
Contact Style
Socket
Contact Size
25#20
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Shell Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM25SMA197
Zoro #
G307584750
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contact Style
Socket
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
25
Grommet and Seals Material
Silicone
Contact Mating Life
500
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Amps
7.5A
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Insert Arrangement
25
Shell Plating
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.