Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F PCB RA G50 ZINC

  • Mfr # DBMM25SG

  • Zoro # G807584786


product price: $60.15
/ea

Key Features

Termination Method
PCB - Right Angle
Contacts Supplied
Yes
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25SG
Zoro #
G807584786
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Termination Method
PCB - Right Angle
Contacts Supplied
Yes
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
Connector Type
Rectangular
Grommet and Seals Material
Silicone
No of Contacts
25
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Amps
7.5A
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Insert Arrangement
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.