Zoro Homepage

DSUB 25F PCB RA G50 ZINC

  • Mfr # DBMM25SW

  • Zoro # G407584766


product price: $60.15
/ea

Key Features

Contact Style
Socket
Amps
7.5A
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25SW
Zoro #
G407584766
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Style
Socket
Amps
7.5A
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
Yes
Connector Style
Receptacle
Shell Color
Yellow
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
25
Termination Method
PCB - Right Angle
Shell Material
Steel
No of Contacts
25
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.