Zoro Homepage

DSUB 25F PCB RA GF SS

  • Mfr # DBM25SJF225

  • Zoro # G507584772


product price: $40.95
/ea

Key Features

Insert Arrangement
25
Grommet and Seals Material
Silicone
Shell Material
Steel
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25SJF225
Zoro #
G507584772
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Insert Arrangement
25
Grommet and Seals Material
Silicone
Shell Material
Steel
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Shell Plating
Stainless Steel
Contact Plating
Gold over Nickel
Termination Method
PCB - Right Angle
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Amps
7.5A
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Color
Silver
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.