Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F PCB RA GF TIN

  • Mfr # DBM25SSA197

  • Zoro # G307169643


product price: $30.35
/ea

Key Features

Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shell Plating
Tin
Contact Material
Copper Alloy
No of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25SSA197
Zoro #
G307169643
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shell Plating
Tin
Contact Material
Copper Alloy
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Shell Color
Silver
Amps
7.5A
Connector Type
Rectangular
Shell Material
Steel
Shielding
Yes
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.