
DSUB 25F PCB RA GF ZINC
Mfr # DBM25SD
Zoro # G807169686
product price: $60.55
/eaKey Features
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Arrangement
25
Connector Type
Rectangular
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM25SD
Zoro #
G807169686
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Arrangement
25
Connector Type
Rectangular
Termination Method
PCB - Right Angle
Contact Style
Socket
Shell Material
Steel
Shielding
Yes
No of Contacts
25
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Contact Plating
50 microinches Gold Plate
Amps
7.5A
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.