Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F PCB RA GF ZINC

  • Mfr # DBM25SK

  • Zoro # G007584760


product price: $57.85
/ea

Key Features

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Termination Method
PCB - Right Angle
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25SK
Zoro #
G007584760
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Termination Method
PCB - Right Angle
Amps
7.5A
Insert Arrangement
25
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Shell Color
Yellow
Contacts Supplied
Yes
Contact Style
Socket
No of Contacts
25
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.