
DSUB 25F PCB RA GF ZINC
Mfr # DBM25SR
Zoro # G307169513
product price: $37.99
/eaKey Features
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contact Size
25#20
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM25SR
Zoro #
G307169513
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
No of Contacts
25
Contact Plating
Gold over Nickel
Contacts Supplied
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Contact Style
Socket
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Shell Material
Steel
Shell Color
Yellow
Insert Arrangement
25
Insert Material
Thermoplastic UL94VO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.