
DSUB 25F PCB RA GF ZINC
Mfr # DBM25SW
Zoro # G107584769
product price: $62.35
/eaKey Features
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM25SW
Zoro #
G107584769
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Shielding
Yes
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
No of Contacts
25
Insert Arrangement
25
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Amps
7.5A
Contacts Supplied
Yes
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.