Zoro Homepage

DSUB 25F PCB STR E G50 CAD

  • Mfr # DBMME25SMA101

  • Zoro # G107616156


product price: $65.65
/ea

Key Features

Contact Mating Life
500
Contact Size
25#20
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMME25SMA101
Zoro #
G107616156
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Mating Life
500
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Grommet and Seals Material
Silicone
Shell Material
Steel
Termination Method
PCB - Straight
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Amps
7.5A
Contacts Supplied
Yes
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Shell Plating
Yellow Chromate over Cadmium
Contact Material
Copper Alloy
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.