
DSUB 25F PCB STR E G50 ZINC
Mfr # DBMME25SM
Zoro # G007616317
product price: $58.99
/eaKey Features
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Insert Arrangement
25
Connector Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMME25SM
Zoro #
G007616317
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Insert Arrangement
25
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Termination Method
PCB - Straight
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Contact Mating Life
500
Shell Color
Yellow
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Shielding
Yes
Contact Material
Copper Alloy
No of Contacts
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.