Zoro Homepage

DSUB 25F PCB STR E G50 ZINC

  • Mfr # DBMME25SZ

  • Zoro # G407616283


product price: $56.79
/ea

Key Features

Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Amps
7.5A
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMME25SZ
Zoro #
G407616283
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Amps
7.5A
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Mating Life
500
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
25
Contact Style
Socket
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
No of Contacts
25
Termination Method
PCB - Straight
Shell Material
Steel
Shell Color
Yellow
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.