Zoro Homepage

DSUB 25F PCB STR F G50 ZINC

  • Mfr # DBMMF25SM

  • Zoro # G307616055


product price: $58.95
/ea

Key Features

Shielding
Yes
Connector Style
Receptacle
Amps
7.5A
Contacts Supplied
Yes
Termination Method
PCB - Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMMF25SM
Zoro #
G307616055
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Shielding
Yes
Connector Style
Receptacle
Amps
7.5A
Contacts Supplied
Yes
Termination Method
PCB - Straight
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Connector Type
Rectangular
Shell Color
Yellow
Contact Style
Socket
Shell Material
Steel
Insert Arrangement
25
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.