Zoro Homepage

DSUB 25F PCB STR G50 SS

  • Mfr # DBMM25SHF225

  • Zoro # G807616128


product price: $55.89
/ea

Key Features

Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25SHF225
Zoro #
G807616128
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Insert Arrangement
25
No of Contacts
25
Contact Plating
50 microinches Gold Plate
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Amps
7.5A
Connector Style
Receptacle
Termination Method
PCB - Straight
Shell Plating
Stainless Steel
Shell Material
Steel
Contact Style
Socket
Shielding
Yes
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.