Zoro Homepage

DSUB 25F PCB STR G50 SS

  • Mfr # DBMM25SXF225

  • Zoro # G907616226


product price: $66.19
/ea

Key Features

Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
25#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25SXF225
Zoro #
G907616226
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Shell Plating
Stainless Steel
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Grommet and Seals Material
Silicone
No of Contacts
25
Shielding
Yes
Amps
7.5A
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Operating Voltage AC V RMS Max
300
Insert Arrangement
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.