
DSUB 25F PCB STR G50 TIN
Mfr # DBMM25SNA197
Zoro # G007616492
product price: $31.99
/eaKey Features
Connector Type
Rectangular
No of Contacts
25
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM25SNA197
Zoro #
G007616492
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Connector Type
Rectangular
No of Contacts
25
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Shielding
Yes
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Grommet and Seals Material
Silicone
Contact Style
Socket
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Shell Plating
Tin
Shell Material
Steel
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.