Zoro Homepage

DSUB 25F PCB STR G50 ZINC

  • Mfr # DBM25SEA156

  • Zoro # G107616439


product price: $71.29
/ea

Key Features

No of Contacts
25
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Insert Arrangement
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25SEA156
Zoro #
G107616439
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

No of Contacts
25
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Insert Arrangement
25
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Termination Method
PCB - Straight
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
Yes
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Shell Color
Yellow
Shell Material
Steel
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Connector Type
Rectangular
Amps
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.