Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F PCB STR G50 ZINC

  • Mfr # DBMM25SF

  • Zoro # G007169592


product price: $53.69
/ea

Key Features

Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Size
25#20
Contacts Supplied
Yes
No of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25SF
Zoro #
G007169592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Material
Copper Alloy
Connector Style
Receptacle
Contacts Supplied
Yes
No of Contacts
25
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Contact Plating
50 microinches Gold Plate
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Insert Arrangement
25
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.