
DSUB 25F PCB STR G50 ZINC
Mfr # DBMM25SN
Zoro # G107616453
product price: $34.29
/eaKey Features
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
No of Contacts
25
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBMM25SN
Zoro #
G107616453
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
No of Contacts
25
Grommet and Seals Material
Silicone
Insert Arrangement
25
Connector Style
Receptacle
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Shell Material
Steel
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.