
DSUB 25F PCB STR GF SS
Mfr # DBM25SMF225
Zoro # G407616504
product price: $57.49
/eaKey Features
Connector Style
Receptacle
Shell Color
Silver
Grommet and Seals Material
Silicone
Termination Method
PCB - Straight
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM25SMF225
Zoro #
G407616504
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Connector Style
Receptacle
Shell Color
Silver
Grommet and Seals Material
Silicone
Termination Method
PCB - Straight
Contact Material
Copper Alloy
No of Contacts
25
Shell Plating
Stainless Steel
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Insert Arrangement
25
Contact Style
Socket
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Amps
7.5A
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.