
DSUB 25F PCB STR GF TIN
Mfr # DBM25SHA197
Zoro # G707616440
product price: $41.89
/eaKey Features
Contacts Supplied
Yes
Insert Arrangement
25
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBM25SHA197
Zoro #
G707616440
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contacts Supplied
Yes
Insert Arrangement
25
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shielding
Yes
Connector Style
Receptacle
Shell Plating
Tin
Connector Type
Rectangular
No of Contacts
25
Amps
7.5A
Grommet and Seals Material
Silicone
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.