Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F PCB STR GF ZINC

  • Mfr # DBM25SB

  • Zoro # G607616526


product price: $44.59
/ea

Key Features

No of Contacts
25
Shell Color
Yellow
Contact Style
Socket
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25SB
Zoro #
G607616526
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

No of Contacts
25
Shell Color
Yellow
Contact Style
Socket
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Shielding
Yes
Insert Arrangement
25
Connector Type
Rectangular
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Termination Method
PCB - Straight
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.