
DSUB 25F PCB STR N G50 CAD
Mfr # DBMMN25SNA101
Zoro # G507616411
product price: $50.59
/eaKey Features
Contact Material
Copper Alloy
No of Contacts
25
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Termination Method
PCB - Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMMN25SNA101
Zoro #
G507616411
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contact Material
Copper Alloy
No of Contacts
25
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Termination Method
PCB - Straight
Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Connector Style
Receptacle
Contacts Supplied
Yes
Connector Type
Rectangular
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.