Zoro Homepage

DSUB 25F PCB STR Y G50 CAD

  • Mfr # DBMMY25SZA101

  • Zoro # G807616159


product price: $65.45
/ea

Key Features

Shell Plating
Yellow Chromate over Cadmium
Contact Size
25#20
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMMY25SZA101
Zoro #
G807616159
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Shell Plating
Yellow Chromate over Cadmium
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
No of Contacts
25
Insert Arrangement
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Connector Style
Receptacle
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Contact Style
Socket
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Termination Method
PCB - Straight
Contact Mating Life
500
Shell Color
Yellow
Shielding
Yes
Connector Type
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.