Zoro Homepage

DSUB 25F PCB STR Y G50 ZINC

  • Mfr # DBMMY25SX

  • Zoro # G707616273


product price: $59.95
/ea

Key Features

Termination Method
PCB - Straight
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMMY25SX
Zoro #
G707616273
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Termination Method
PCB - Straight
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Contact Style
Socket
No of Contacts
25
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Contact Mating Life
500
Amps
7.5A
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.