Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F PCB STR Y GF ZINC

  • Mfr # DBMY25SE

  • Zoro # G307616307


product price: $58.95
/ea

Key Features

Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMY25SE
Zoro #
G307616307
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Contact Mating Life
500
No of Contacts
25
Contact Material
Copper Alloy
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Termination Method
PCB - Straight
Contact Style
Socket
Amps
7.5A
Shielding
Yes
Insert Arrangement
25
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.