
DSUB 25F SOD E GF CAD
Mfr # DBME25SA101
Zoro # G207605104
product price: $31.45
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Shell Material
Steel
Contact Mating Life
500
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBME25SA101
Zoro #
G207605104
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Shell Material
Steel
Contact Mating Life
500
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Connector Type
Rectangular
Shielding
Yes
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Cadmium
Termination Method
Solder
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Shell Color
Yellow
Contact Plating
Gold over Nickel
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Contact Style
Socket
Insert Arrangement
25
Contacts Supplied
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.