
DSUB 25F SOD E GF ZINC
Mfr # DBME25SB
Zoro # G407605027
product price: $49.49
/eaKey Features
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBME25SB
Zoro #
G407605027
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Insert Arrangement
25
Termination Method
PCB - Straight
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contacts Supplied
Yes
Connector Type
Rectangular
Shell Material
Steel
No of Contacts
25
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.