Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F SOD E GF ZINC

  • Mfr # DBME25SE

  • Zoro # G707605093


product price: $58.99
/ea

Key Features

Amps
7.5A
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBME25SE
Zoro #
G707605093
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Amps
7.5A
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Contacts Supplied
Yes
Shielding
Yes
Shell Color
Yellow
Grommet and Seals Material
Silicone
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
No of Contacts
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.