Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F SOD F G50 CAD

  • Mfr # DBMMF25SA101

  • Zoro # G907605152


product price: $45.69
/ea

Key Features

Contact Plating
30 microinches Gold Plate
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMMF25SA101
Zoro #
G907605152
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Contact Plating
30 microinches Gold Plate
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Termination Method
PCB - Right Angle
Shell Material
Steel per ASTM A-620
Specification
MIL-DTL-24308
Amps
7.5A
Shell Plating
Yellow Chromate over Cadmium
No of Contacts
25
Connector Type
Rectangular
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.