Zoro Homepage

DSUB 25F SOD G30 ZINC

  • Mfr # DB25SA191

  • Zoro # G407169208


product price: $19.49
/ea

Key Features

Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB25SA191
Zoro #
G407169208
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
No of Contacts
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
25
Connector Style
Receptacle
Contact Style
Socket
Termination Method
Solder
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Connector Type
Rectangular
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Shell Color
Yellow
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.