Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F SOD G50 SS

  • Mfr # DB25SF225

  • Zoro # G507605415


product price: $21.19
/ea

Key Features

Contact Material
Copper Alloy
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Termination Method
Solder
No of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB25SF225
Zoro #
G507605415
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Material
Copper Alloy
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Termination Method
Solder
No of Contacts
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Shell Plating
Stainless Steel
Amps
7.5A
Shell Color
Silver
Contact Style
Socket
Contact Mating Life
500
Insert Arrangement
25
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.