Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F SOD G50 TIN

  • Mfr # DBM25SA197A190

  • Zoro # G307169384


product price: $28.95
/ea

Key Features

Grommet and Seals Material
Silicone
Contact Style
Socket
Contacts Supplied
Yes
Contact Size
25#20
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM25SA197A190
Zoro #
G307169384
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Grommet and Seals Material
Silicone
Contact Style
Socket
Contacts Supplied
Yes
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Insert Arrangement
25
Shell Plating
Tin
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
No of Contacts
25
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.