Zoro Homepage

DSUB 25F SOD G50 TIN

  • Mfr # DBMM25SA197

  • Zoro # G007169424


product price: $32.89
/ea

Key Features

Shielding
Yes
Amps
7.5A
Grommet and Seals Material
Silicone
Shell Material
Steel
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM25SA197
Zoro #
G007169424
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Shielding
Yes
Amps
7.5A
Grommet and Seals Material
Silicone
Shell Material
Steel
Contact Style
Socket
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Insert Arrangement
25
Contact Plating
30 microinches Gold Plate
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Tin
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
No of Contacts
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.