
DSUB 25F SOD GNI ZINC
Mfr # DBM25SA208
Zoro # G807169235
product price: $22.15
/eaKey Features
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
No of Contacts
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM25SA208
Zoro #
G807169235
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
No of Contacts
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Shell Material
Steel
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Insert Arrangement
25
Shell Color
Yellow
Connector Type
Rectangular
Contact Plating
30 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Termination Method
Solder
Amps
7.5A
Contact Style
Socket
Shielding
Yes
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.