
DSUB 25F SOD K G50 ZINC
Mfr # DBMMK25S
Zoro # G707169496
product price: $29.55
/eaKey Features
Contact Plating
30 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Grommet and Seals Material
Silicone
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMMK25S
Zoro #
G707169496
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
25#20
Details
Contact Plating
30 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Grommet and Seals Material
Silicone
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Shell Material
Steel
Contact Mating Life
500
No of Contacts
25
Operating Voltage AC V RMS Max
300
Insert Arrangement
25
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Contacts Supplied
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.