Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 25F SOD K GF ZINC

  • Mfr # DBK25S

  • Zoro # G807169471


product price: $18.85
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Contact Style
Socket
Shielding
Yes
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBK25S
Zoro #
G807169471
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Contact Style
Socket
Shielding
Yes
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Connector Type
Rectangular
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
No of Contacts
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Solder
Shell Material
Steel
Grommet and Seals Material
Silicone
Amps
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.