Zoro Homepage

DSUB 25F SOD R G50 ZINC

  • Mfr # DBMMR25SM

  • Zoro # G607605421


product price: $58.95
/ea

Key Features

Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
No of Contacts
25
Shell Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMMR25SM
Zoro #
G607605421
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#20

Details

Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
No of Contacts
25
Shell Color
Yellow
Shell Material
Steel
Insert Arrangement
25
Contact Style
Socket
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Termination Method
PCB - Straight
Shielding
Yes
Amps
7.5A
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.